Page 1 of 2

Next

Compare
50DVX 800 L-RD

COMPARE

50DVX 800 L-RD

Description
NOT AVAILABLE IN US

MORSE INDUSTRIAL

Part # 50DVX 800 L-RD

BDI # 349682

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 2.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 127
Nominal Center Distance - Inch: 5
Other Features: Double Reduction | Other Mount Flange Mounted | Heavy Duty | Drop Bearing Design with Extended Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 19.063

Price Inventory : Available to order
Loading Price
QTY
SF853BR-800K-B5-M1

COMPARE

SF853BR-800K-B5-M1

Description
SF853BR-800K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # SF853BR-800K-B5-M1

BDI # 181314

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 2.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 13.17

Price Inventory : Available to order
Loading Price
QTY
S853BR-800K-M1

COMPARE

S853BR-800K-M1

Description
S853BR-800K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # S853BR-800K-M1

BDI # 181098

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 2.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.53

Price Inventory : Available to order
Loading Price
QTY
S863BR-800K-M1

COMPARE

S863BR-800K-M1

Description
S863BR-800K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # S863BR-800K-M1

BDI # 181143

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 2.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY
40DVX 800 R-LD

COMPARE

40DVX 800 R-LD

Description
NOT AVAILABLE IN US

MORSE INDUSTRIAL

Part # 40DVX 800 R-LD

BDI # 18200931

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 2.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 101.6
Nominal Center Distance - Inch: 4
Other Features: Double Reduction | Other Mount Flange Mounted | Heavy Duty | Drop Bearing Design with Extended Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 16.188

Price Inventory : Available to order
Loading Price
QTY