TCR12 86.50
        
            Description
            
            TCR12 86.50 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
    
Part # 299247
BDI # 273342
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                150HP
                        
        
                            Nominal Max Output RPM:
                            
                                20.6
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                49.22
                        
        
                            Overall Width - Inch:
                            
                                34.46
                        
        
TCR12 86.50 BS
        
            Description
            
            TCR12 86.50 MAXUM BACKS ; POR BACKSTOP REDUCER
    
Part # 303209
BDI # 273891
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                150HP
                        
        
                            Nominal Max Output RPM:
                            
                                20.6
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                53.36
                        
        
                            Overall Width - Inch:
                            
                                34.46
                        
        
TCR11 86.50
        
            Description
            
            TCR11 86.50 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
    
Part # 299228
BDI # 273323
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                125HP
                        
        
                            Nominal Max Output RPM:
                            
                                20.6
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                48.65
                        
        
                            Overall Width - Inch:
                            
                                33.02
                        
        
2060FC3B-85.69 ULTRAMAX
        
            Description
            
            2060FC3B-85.69 ULTRAMAX SPEED REDUCER ; 0796987 FOOT MOUNT
    
Part # 2060FC3B-85.69 ULTRAMAX
BDI # 21509399
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                20.6
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Concentric | Model B
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                24.32
                        
        
                            Overall Width - Inch:
                            
                                18.4