713-20K-H1-T1

COMPARE

713-20K-H1-T1

Description
713-20K-H1-T1 ; SPEED REDUCER, DOUBLE O/P PROJECTION

BOSTON GEAR

Part # 713-20K-H1-T1

BDI # 21430786

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method: Direct Mounted
Overall Length - Inch: 6.035

Price Inventory : Available to order
Loading Price
QTY
F724-40K-B5-H-T2

COMPARE

F724-40K-B5-H-T2

Description
F724-40K-B5-H-T2 GEAR REDUCER ; RIGHT ANGLE W/CRANK HANDLE

BOSTON GEAR

Part # F724-40K-B5-H-T2

BDI # 22343008

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 8.44

Price Inventory : Available to order
Loading Price
QTY
F713-20KT-B5-H1

COMPARE

F713-20KT-B5-H1

Description
F713-20KT-B5-H1 WORM SPEED REDUCER ; POR NON RETURNABLE

BOSTON GEAR

Part # H12274

BDI # 18203928

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 6.065

Price Inventory : Available to order
Loading Price
QTY
HF-718-25-K-B5-H1-P16

COMPARE

HF-718-25-K-B5-H1-P16

Description
HF-718-25-K-B5-H1-P16 WORM SPEED REDUCER ; POR NON RETURNABLE 5:1 SGL RA

BOSTON GEAR

Part # H01700

BDI # 21503898

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY