Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464596
Bushing Series:
H
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
Keyway on ID
Bushing Series:
P1
R2 X 36MM-KW
Description
R2 X 36MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 36MM BORE
Part # R2 X 36MM-KW
BDI # 22264657
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464963
Bushing Series:
P1
6202855
Description
6202855 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Part # 6202855
BDI # 17282736
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2.382
Outside Diameter - Millimeter:
60.5
Bore - Millimeter:
36
Length - Millimeter:
69.9
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.375 Inch Wrench Size
Length - Inch:
2.752