PHF FX51-220X285
Description
PHF FX51-220X285 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX51-220X285
BDI # 1290553
Features
Component:
Keyless Screw Locking Assembly
Series:
FX51
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
285
Bore - Millimeter:
220
Length - Millimeter:
64
Other Features:
15 Clamp Screws
Length - Inch:
2.52
PHF FX10-220X285
Description
PHF FX10-220X285 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-220X285
BDI # 1290474
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
285
Bore - Millimeter:
220
Length - Millimeter:
56
Other Features:
26 Clamp Screws
Length - Inch:
2.205
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.567
Outside Diameter - Millimeter:
370
Bore - Millimeter:
220
Length - Millimeter:
103.988
Other Features:
15 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
4.094
SLD 1500 MM 220X285
Description
SLD 1500 MM 220X285 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-220X285
BDI # 599003
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
285
Bore - Millimeter:
220
Length - Millimeter:
56.007
Other Features:
26 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
2.205
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Bore - Millimeter:
220
Length - Millimeter:
122
Other Features:
10 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
4.803