GSTC-010-32-B
Description
GSTC-010-32-B CLAMP COLLAR ; 10-32 BORE BLK OXD STL
Part # GSTC-010-32-B
BDI # 196123
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
GSTC-010-32-SS
Description
GSTC-010-32-SS CLAMP COLLAR ; 10-32 BORE SS
Part # GSTC-010-32-SS
BDI # 196124
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Corrosion Resistance
TC-010-32
Description
TC-010-32 CLAMP COLLAR ; 10-32 BORE BLK OXD STL 1-PIECE
Part # TC-010-32
BDI # 197592
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Safety Clamping Collar
TC-010-32-S
Description
TC-010-32-S CLAMP COLLAR ; 10-32 BORE SS 1-PIECE
Part # TC-010-32-S
BDI # 197593
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Safety Clamping Collar
ISTC-010-32
Description
ISTC-010-32 CLAMP COLLAR ; 10-32 BORE BLK OXD STL 1-PIECE
Part # ISTC-010-32
BDI # 196491
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated