Page 1 of 47

Next

Compare
W32

COMPARE

W32

Description
W32 BEARING LOCK WASHER ; 6.389" ID 8.438" OD 7.438" FACE DIA STL

NSK

Part # W32

BDI # 1188359

Price Inventory : Available to order
Loading Price
QTY
KM6

COMPARE

KM6

Description
KM6 BEARING LOCKNUT ; M30X1.5MM THREAD SIZE 45MM OD 7MM W STL

NSK

Part # KM6

BDI # 17759211

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : Available to order
Loading Price
QTY
N04

COMPARE

N04

Description
N04 BEARING LOCKNUT ; 0.781"-32 1-3/8" OD 1-1/8" FACE 3/8" W

NSK

Part # N04

BDI # 17760580

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Low Carbon Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
KM34

COMPARE

KM34

Description
KM34 BEARING LOCKNUT ; M170X3MM THREAD SIZE 220MM OD 26MM W STL

NSK

Part # KM34

BDI # 24667051

Price Inventory : Available to order
Loading Price
QTY
N08

COMPARE

N08

Description
N08 BEARING LOCKNUT ; 1.563"-18 2-1/4" OD 2" FACE 7/16" W

NSK

Part # N08

BDI # 1188252

Price Inventory : Available to order
Loading Price
QTY