Page 1 of 79

Next

Compare
SLD 1500 MM 30X55

COMPARE

SLD 1500 MM 30X55

Description
SLD 1500 MM 30X55 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-30X55

BDI # 598974

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30
Length - Millimeter: 20
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 85X96

COMPARE

SLD 350 MM 85X96

Description
SLD-350-MM-85X96 ; POR

TIMKEN LOVEJOY

Part # SLD-350-MM-85X96

BDI # 599465

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.78

Outside Diameter - Millimeter: 96
Bore - Millimeter: 85
Length - Millimeter: 17
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.669

Price Inventory : Available to order
Loading Price
QTY
SLD 1850 MM 35X60

COMPARE

SLD 1850 MM 35X60

Description
SLD-1850-MM-35X60 ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904981346

BDI # 599065

Features

Component: Keyless Screw Locking Assembly
Series: SLD1850
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 35
Length - Millimeter: 28
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
LSC-20

COMPARE

LSC-20

Description
LSC-20 SHAFT COLLAR

TIMKEN LOVEJOY

Part # LSC-20-SHAFT COLLAR

BDI # 593076

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.475
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8
Bore - Millimeter: 31.75
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
LSC-32

COMPARE

LSC-32

Description
LSC-32 SHAFT COLLAR

TIMKEN LOVEJOY

Part # LSC-32-SHAFT COLLAR

BDI # 593088

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 50.8
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY