Page 1 of 3

Next

Compare
KM 23

COMPARE

KM 23

Description
KM 23 BEARING METRIC LOCKNUT

TIMKEN

Part # KM23

BDI # 1362321

Features

Thread Size: M115 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Nominal Thickness - Inch: 0.748

Nominal Thickness - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 4IN

COMPARE

B-LOC B400 4IN

Description
B-LOC B400 4IN KEYLESS BUSHING ; 5.843" OD STEEL

FENNER DRIVES

Part # B402400

BDI # 17282813

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.843

Outside Diameter - Millimeter: 148.412
Bore - Millimeter: 101.6
Length - Millimeter: 33
Other Features: 14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
PL 4 AS

COMPARE

PL 4 AS

Description
PL 4 AS KEYLESS SCREW LOCK ASSY

TSUBAKI

Part # PL4

BDI # 928917

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.843

Outside Diameter - Millimeter: 148.412
Bore - Millimeter: 101.6
Length - Millimeter: 33
Other Features: 11 Locking Screws
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
KM 23

COMPARE

KM 23

Description
KM 23 BRG LOCKNUT ; NON-RETURNABLE 150MM OD 19MM NOMINAL THK

SKF

Part # KM 23

BDI # 1419594

Features

Thread Size: M115 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Nominal Thickness - Inch: 0.748

Nominal Thickness - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY
AN23

COMPARE

AN23

Description
AN23 ADAPTER SLEEVE

NTN

Part # AN23

BDI # 17146577

Features

Thread Size: M115 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Nominal Thickness - Inch: 0.748

Nominal Thickness - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY