Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.719
Outside Diameter - Millimeter:
196.063
Other Features:
Face Dia 6.708 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
151.968
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.693
Outside Diameter - Millimeter:
195.402
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
AN 30
Description
AN 30 BRG LOCKNUT ; 12TPI 7-11/16" OUTSIDE DIA 0.979" THK
Part # AN 30
BDI # 1266056
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867