6202670
Description
6202670 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Part # 6202670
BDI # 17282710
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
7
Length - Millimeter:
22.2
Other Features:
Self Centering | Limited Axial Movement | 16 MM Wrench Size
Length - Inch:
0.874
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
8
Length - Millimeter:
22.2
Other Features:
Self Centering | Limited Axial Movement | 16 MM Wrench Size
Length - Inch:
0.874
6202690
Description
6202690 KEYLESS BUSHING ; 19MM OD TRANTORQUE STEEL
Part # 6202690
BDI # 17282712
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
9
Length - Millimeter:
22.2
Other Features:
Self Centering | Limited Axial Movement | 16 MM Wrench Size
Length - Inch:
0.874
SLD 350 MM 15X19
Description
SLD 350 MM 15X19 SHAFT LOCKING DEVICE
Part # SLD-350-MM-15X19
BDI # 599276
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
15
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248
PL006X019 RE-SS
Description
PL006X019 RE-SS KEYLESS LOCK BUSHING
Part # PL006X019 RE-SS
BDI # 22380052
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
6
Length - Millimeter:
13.487
Other Features:
3 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.531