Page 1 of 2

Next

Compare
KM-1

COMPARE

KM-1

Description
KM-1 LOCKNUT ; 10EA/PAK

TIMKEN

Part # KM1

BDI # 1362337

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY
KM 1

COMPARE

KM 1

Description
KM 1 BRG LOCKNUT ; 22MM OD 4MM NOMINAL THK

SKF

Part # KM 1

BDI # 1422105

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY
KMK 1

COMPARE

KMK 1

Description
KMK 1 BEARING LOCKNUT

SKF

Part # KMK 1

BDI # 1261431

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KM1

COMPARE

KM1

Description
KM1 BEARING LOCKNUT

NTN

Part # KM1

BDI # 17146136

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY
KM-01 L/N

COMPARE

KM-01 L/N

Description
KM 01 ; LOCKNUT

ROD ENDS MECHANICAL

Part # KM01

BDI # 17199315

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.157
Nominal Thickness - Millimeter: 4

Price Inventory : In stock
Loading Price
QTY