Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
20
Length - Millimeter:
40
Other Features:
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
1.575
PHF FX30-24X28
Description
PHF FX30-24X28 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX30-24X28
BDI # 1290507
Features
Component:
Keyless Screw Locking Assembly
Series:
FX30
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
24
Bore - Inch:
0.945
Length - Millimeter:
5.3
Length - Inch:
0.209
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
15
Length - Millimeter:
20.5
Other Features:
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
0.807
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9