612 D1/2IN PA 612-655072
Description
612 D1/2IN PA 612-655072 SPLIT COLLAR ; POR
Part # 10129495
BDI # 24109195
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
11.684
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Bore - Millimeter:
12.7
Other Features:
Stainless Steel Hardware