Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35
Bore - Millimeter:
30
Length - Millimeter:
28.5
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.122
PHF FX350-19X35
Description
PHF FX350-19X35 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX350-19X35
BDI # 23297438
Features
Component:
Keyless Screw Locking Assembly
Series:
FX350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35
Bore - Millimeter:
19
Length - Millimeter:
21
Other Features:
4 Clamp Screws
Length - Inch:
0.827
SLD 350 MM 30X35
Description
SLD 350 MM 30X35 SHAFT LOCKING DEVICE
Part # SLD-350-MM-30X35
BDI # 599286
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35
Bore - Millimeter:
30
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248
PL019X035 RE-SS
Description
PL019X035 RE-SS KEYLESS LOCK BUSHING
Part # PL019X035 RE-SS
BDI # 22382027
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35
Bore - Millimeter:
19
Length - Millimeter:
20
Other Features:
8 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.787