B-LOC B109 7/8IN
Description
B-LOC B109 7/8IN KEYLESS BUSHING
Part # B-LOC B109 7/8IN
BDI # 17283612
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Bore - Millimeter:
22.225
Length - Millimeter:
25
Other Features:
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.984
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Bore - Millimeter:
22
Length - Millimeter:
25
Other Features:
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.984
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Inside Diameter - Millimeter:
20.345
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Bore - Millimeter:
22.225
Length - Millimeter:
1.181
Other Features:
Power-Lock
Length - Inch:
0.984
N05-2
Description
N05-2 BEARING LOCKNUT ; 32TPI 1-9/16" OD 0.416" NOMINAL THK
Part # N05-2
BDI # 1367115
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566