612-655102
Description
612 D3/4IN PA 612-655102 SPLIT COLLAR ; POR 3/4IN BORE X 1.57IN OD SS
Part # 8500201
BDI # 22464164
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Bore - Millimeter:
19.05
Other Features:
Stainless Steel Hardware