Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
35
Length - Millimeter:
31.496
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.24
PL022X040 KE
Description
PL022X040 KE COUPLING HUB ; SELF CENTERING KEYLESS
Part # PL022X040KE
BDI # 21927252
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
22
Length - Millimeter:
24.994
Other Features:
Power-Lock
Length - Inch:
0.984
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
SLD 350 MM 35X40
Description
SLD 350 MM 35X40 SHAFT LOCKING DEVICE
Part # SLD-350-MM-35X40
BDI # 599288
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
35
Length - Millimeter:
7
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.276
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
35
Length - Millimeter:
7.01
Other Features:
Power-Lock
Length - Inch:
0.276