PL030X048 KE

COMPARE

PL030X048 KE

Description
PL030X048 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL030X048KE

BDI # 22379894

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.89

Outside Diameter - Millimeter: 48
Bore - Millimeter: 30
Length - Millimeter: 27.991
Other Features: Power-Lock
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 42X48

COMPARE

SLD 350 MM 42X48

Description
SLD 350 MM 42X48 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-42X48

BDI # 599452

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.89

Outside Diameter - Millimeter: 48
Bore - Millimeter: 42
Length - Millimeter: 8
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.315

Price Inventory : Available to order
Loading Price
QTY
SLD 350 S MM 42X48

COMPARE

SLD 350 S MM 42X48

Description
SLD 350 S MM 42X48 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350 S-MM-42X48

BDI # 599503

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350S
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.89

Outside Diameter - Millimeter: 48
Bore - Millimeter: 42
Length - Millimeter: 8
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.315

Price Inventory : Available to order
Loading Price
QTY
PL042X048 EF

COMPARE

PL042X048 EF

Description
PL042X048 EF KEYLESS LOCK BUSHING

TSUBAKI

Part # PL042X048 EF

BDI # 22382357

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.89

Outside Diameter - Millimeter: 48
Bore - Millimeter: 42
Length - Millimeter: 36.5
Other Features: 8 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.437

Price Inventory : Available to order
Loading Price
QTY
KMTA 6

COMPARE

KMTA 6

Description
KMTA 6 BEARING LOCKNUT ; 48MM OD 20MM NOMINAL THK

SKF

Part # KMTA 6

BDI # 1421658

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY