B-LOC B800 2-1/2IN
Description
B-LOC B800 2-1/2IN KEYLESS BUSHING ; 3.307" OD
Part # B802208
BDI # 17283044
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
63.5
Length - Millimeter:
81
Other Features:
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
3.189
PHF FX20-65X84
Description
PHF FX20-65X84 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX20-65X84
BDI # 1290501
Features
Component:
Keyless Screw Locking Assembly
Series:
FX20
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
65
Length - Millimeter:
80
Other Features:
9 Clamp Screws
Length - Inch:
3.15
Features
Thread Size:
M60 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Other Features:
Precision | Three M8 Locking Pins
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
65
Length - Millimeter:
81
Other Features:
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
3.189
SLD 350 MM 75X84
Description
SLD 350 MM 75X84 SHAFT LOCKING DEVICE
Part # SLD-350-MM-75X84
BDI # 599463
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
75
Length - Millimeter:
14
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.551