Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
B-LOC B400 4-3/16IN
Description
B-LOC B400 4-3/16IN KEYLESS BUSHING
Part # B-LOC B400 4-3/16IN
BDI # 17283518
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Bore - Millimeter:
106.375
Length - Millimeter:
33
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.299
PHF FX20-120X155
Description
PHF FX20-120X155 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX20-120X155
BDI # 24761089
Features
Component:
Keyless Screw Locking Assembly
Series:
FX20
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Bore - Millimeter:
120
Length - Millimeter:
128
Other Features:
12 Clamp Screws
Length - Inch:
5.039
B-LOC B400 110MM
Description
B-LOC B400 110MM KEYLESS BUSHING
Part # B-LOC B400 110MM
BDI # 17282954
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Bore - Millimeter:
110
Length - Millimeter:
33
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.299