Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Bushing Series:
R2
F 1 15/16
Description
F 1 15/16 QD BUSHING ; 1-15/16" BORE 4-7/16" OD 3-5/8" LTB
Part # F 1 15/16
BDI # 608742
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
464467
Bushing Series:
F
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
88.9
Other Features:
Zinc Plated
PL 2-15/16 AS
Description
PL 2-15/16 AS KEYLESS LOCKING DEVICE ; 2-15/16" ID 4.528" HUB CNTR ID 1.102" LN
Part # PL2R
BDI # 20076306
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
74.625
Length - Millimeter:
28
Other Features:
11 Locking Screws
Length - Inch:
1.102
F 50MM
Description
F 50MM QD BUSHING ; 50MM BORE 112.725MM OD 92.075MM LTB
Part # F 50MM
BDI # 608787
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Global Part Number GPN:
464512
Bushing Series:
F