Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.843
Outside Diameter - Millimeter:
148.412
Bore - Millimeter:
101.6
Length - Millimeter:
33
Other Features:
11 Locking Screws
Length - Inch:
1.299
KM 23
Description
KM 23 BRG LOCKNUT ; NON-RETURNABLE 150MM OD 19MM NOMINAL THK
Part # KM 23
BDI # 1419594
Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
B-LOC B400 4IN
Description
B-LOC B400 4IN KEYLESS BUSHING ; 5.843" OD STEEL
Part # B402400
BDI # 17282813
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.843
Outside Diameter - Millimeter:
148.412
Bore - Millimeter:
101.6
Length - Millimeter:
33
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.299