Features
Thread Size:
8.628-8
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Threads per Inch:
8
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32.004
Features
Thread Size:
8.628-8
Inch - Metric:
Inch
Outside Diameter - Inch:
11.005
Outside Diameter - Millimeter:
279.527
Threads per Inch:
8
Nominal Thickness - Inch:
1.25
Nominal Thickness - Millimeter:
31.75
N 044
Description
N 044 BRG LOCKNUT ; NON-RETURNABLE 8.628"-8 THD 10-1/4" OD
Part # N 044
BDI # 1367080
Features
Thread Size:
8.628-8
Inch - Metric:
Inch
Outside Diameter - Inch:
10.255
Outside Diameter - Millimeter:
260.477
Threads per Inch:
8
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
8.628-8
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Threads per Inch:
8
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32.004