Features
Thread Size:
M200 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Inside Diameter - Millimeter:
200
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
138.125
Width - Inch:
3.75
M-HE50 3 15/16
Description
M-HE50 3 15/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE50 3 15/16
BDI # 17800277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Bushing Series:
HE50
M-HE50 2 15/16
Description
M-HE50 2 15/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE50 2 15/16
BDI # 17800276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Bushing Series:
HE50