Features
Thread Size:
12.562-6
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.666
Nominal Thickness - Millimeter:
42.316
Features
Thread Size:
TR310 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Outside Diameter - Millimeter:
390
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.654
Nominal Thickness - Millimeter:
42
MXT80 7 7/16
Description
MXT80 7 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT80 7 7/16
BDI # 17800523
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
188.925
Bore - Inch:
7.438
Other Features:
Cast/Ductile Material
Bushing Series:
XT80
PHF FX10-300X375
Description
PHF FX10-300X375 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-300X375
BDI # 1290476
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
300
Length - Millimeter:
66
Other Features:
36 Clamp Screws
Length - Inch:
2.598
MXT80 7 1/4
Description
MXT80 7 1/4 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT80 7 1/4
BDI # 17800521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
184.15
Bore - Inch:
7.25
Other Features:
Cast/Ductile Material
Bushing Series:
XT80