Page 1 of 3

Next

Compare
KMK 16

COMPARE

KMK 16

Description
KMK 16 BRG LOCKNUT

SKF

Part # KMK 16

BDI # 1259893

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KM 16

COMPARE

KM 16

Description
KM 16 BEARING LOCKNUT

TIMKEN

Part # KM16

BDI # 1362314

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
SHT 70

COMPARE

SHT 70

Description
SHT 70 QUICK DISCONNECT BUSHING

SKF

Part # SHT 70

BDI # 1306820

Features

Component: Keyless Screw Locking Assembly
Series: SHT
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.134

Outside Diameter - Millimeter: 105
Bore - Millimeter: 70
Length - Millimeter: 92.5
Other Features: 10 Locking Screws | Slotted Outer Sleeve
Length - Inch: 3.642

Price Inventory : Available to order
Loading Price
QTY
KMT 15

COMPARE

KMT 15

Description
KMT 15 BEARING LOCKNUT ; 105MM OD 28MM NOMINAL THK

SKF

Part # KMT 15

BDI # 1421645

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KM 16

COMPARE

KM 16

Description
KM 16 BRG LOCKNUT ; 105MM OD 15MM NOMINAL THK

SKF

Part # KM 16

BDI # 1422071

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY