Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
PHF FX60-80X120
Description
PHF FX60-80X120 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX60-80X120
BDI # 1290560
Features
Component:
Keyless Screw Locking Assembly
Series:
FX60
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
80
Length - Millimeter:
78
Other Features:
12 Clamp Screws
Length - Inch:
3.071
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
76.2
Length - Millimeter:
78
Other Features:
12 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch:
3.071
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
80
Length - Millimeter:
40.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
1.594
B-LOC B112 3-1/8IN
Description
B-LOC B112 3-1/8IN KEYLESS BUSHING ; 4.724" OD
Part # T122302
BDI # 17283435
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
79.375
Length - Millimeter:
80
Other Features:
11 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.15