Page 1 of 9

Next

Compare
B-LOC B800 3-15/16IN

COMPARE

B-LOC B800 3-15/16IN

Description
B-LOC B800 3-15/16IN KEYLESS BUSHING

FENNER DRIVES

Part # B802315

BDI # 17283045

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 100.025
Length - Millimeter: 107
Other Features: 12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 4.213

Price Inventory : Available to order
Loading Price
QTY
B-LOC B106 85MM

COMPARE

B-LOC B106 85MM

Description
B-LOC B106 85MM KEYLESS BUSHING

FENNER DRIVES

Part # T601085

BDI # 17283541

Features

Component: Keyless Screw Locking Assembly
Series: B106
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 40.5
Other Features: 9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch: 1.594

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 3-3/8IN

COMPARE

B-LOC B400 3-3/8IN

Description
B400 3-3/8 B-LOC KEYLESS BUSHING

FENNER DRIVES

Part # B402306

BDI # 17282794

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85.725
Length - Millimeter: 28
Other Features: 16 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SHT 85

COMPARE

SHT 85

Description
SHT 85 QUICK DISCONNECT BUSHING

SKF

Part # SHT 85

BDI # 1306823

Features

Component: Keyless Screw Locking Assembly
Series: SHT
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 116.5
Other Features: 10 Locking Screws | Slotted Outer Sleeve
Length - Inch: 4.587

Price Inventory : Available to order
Loading Price
QTY
KMK 19

COMPARE

KMK 19

Description
KMK 19 BRG LOCKNUT ; 95MM OD 125MM FACE DIA 20MM WD

SKF

Part # KMK 19

BDI # 1260592

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY