B-LOC B109 3/8IN

COMPARE

B-LOC B109 3/8IN

Description
B-LOC B109 3/8IN KEYLESS BUSHING

FENNER DRIVES

Part # T902006

BDI # 17283610

Features

Component: Keyless Screw Locking Assembly
Series: B109
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.938

Outside Diameter - Millimeter: 23.825
Bore - Millimeter: 9.525
Length - Millimeter: 16.5
Other Features: 3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 0.65

Price Inventory : Available to order
Loading Price
QTY
PL3/8KEPOWER-LOCK KE SERIE

COMPARE

PL3/8KEPOWER-LOCK KE SERIE

Description
PL3/8 KE POWER LOCK ; KEYLESS 0.375" BORE 0.938" OD STEEL

TSUBAKI

Part # PLFKE

BDI # 21574707

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.938

Outside Diameter - Millimeter: 23.825
Bore - Millimeter: 9.525
Length - Millimeter: 16.5
Other Features: 3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 0.65

Price Inventory : Available to order
Loading Price
QTY
SC2-7

COMPARE

SC2-7

Description
SC2-7 SHAFT COLLAR

TIMKEN LOVEJOY

Part # SC2-7-SHAFT COLLAR-SPLIT 2PC BLK OX

BDI # 596690

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 9.525
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Bore - Millimeter: 11.125
Other Features: Black Oxide Coated

Price Inventory : Available to order
Loading Price
QTY