KM 38

COMPARE

KM 38

Description
KM 38 BEARING METRIC LOCKNUT

TIMKEN

Part # KM38

BDI # 1362330

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Nominal Thickness - Inch: 1.102

Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KM 38

COMPARE

KM 38

Description
KM 38 BRG LOCKNUT

SKF

Part # KM 38

BDI # 1419607

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Nominal Thickness - Inch: 1.102

Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
AN38

COMPARE

AN38

Description
AN38 ADAPTER SLEEVE

NTN

Part # AN38

BDI # 1214508

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Nominal Thickness - Inch: 1.102

Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KMTA 38

COMPARE

KMTA 38

Description
KMTA 38 BRG LOCKNUT

SKF

Part # KMTA 38

BDI # 1269210

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY