Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
Features
Thread Size:
TR230 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Precision | Trapezoidal Thread | Three M12 Locking Pins
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Bore - Millimeter:
165
Length - Millimeter:
67.996
Other Features:
8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
2.677
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Bore - Millimeter:
220
Length - Millimeter:
122
Other Features:
10 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
4.803