Page 1 of 2

Next

Compare
PL025X044 RE-SS

COMPARE

PL025X044 RE-SS

Description
PL025X044 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL025X044RE-SS

BDI # 22379870

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 1.732

Outside Diameter - Millimeter: 44
Bore - Millimeter: 25
Length - Millimeter: 26
Other Features: 8 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 1.024

Price Inventory : Available to order
Loading Price
QTY
PL038X044 EF

COMPARE

PL038X044 EF

Description
PL038X044 EF KEYLESS LOCK BUSHING

TSUBAKI

Part # PL038X044EF

BDI # 22382608

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.732

Outside Diameter - Millimeter: 44
Bore - Millimeter: 38
Length - Millimeter: 33.02
Other Features: 6 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.3

Price Inventory : Available to order
Loading Price
QTY
KLNN38/44

COMPARE

KLNN38/44

Description
KLNN38/44 KEYLESS BUSHING ; SERIES NN 38/44

PT INTERNATIONAL

Part # 2101016272

BDI # 19419852

Features

Component: Keyless Split Ring Locking Assembly
Series: KLNN
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.732

Outside Diameter - Millimeter: 44
Bore - Millimeter: 38
Length - Millimeter: 7
Other Features: Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch: 0.276

Price Inventory : Available to order
Loading Price
QTY
SLD 350 S MM 38X44

COMPARE

SLD 350 S MM 38X44

Description
SLD 350 S MM 38X44 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790498571

BDI # 599501

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350S
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.732

Outside Diameter - Millimeter: 44
Bore - Millimeter: 38
Length - Millimeter: 7
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.276

Price Inventory : Available to order
Loading Price
QTY
KMT 5

COMPARE

KMT 5

Description
KMT 5 BEARING LOCKNUT ; M25X1.5MM THREAD 44MM OD

SKF

Part # KMT 5

BDI # 1421708

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Outside Diameter - Millimeter: 44
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY