K91505-2
Description
K91505-2 BEARING LOCKWASHER ; 1.009" ID 1.86" OD K9 SERIES
Part # K91505
BDI # 1362150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Inside Diameter - Millimeter:
25.629
B-LOC B400 7/8IN
Description
B-LOC B400 7/8IN KEYLESS BUSHING ; 1.85" OD 0.669" L
Part # B402014
BDI # 21434508
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Length - Millimeter:
19.99
Length - Inch:
0.787