Page 1 of 2

Next

Compare
KMK 19

COMPARE

KMK 19

Description
KMK 19 BRG LOCKNUT ; 95MM OD 125MM FACE DIA 20MM WD

SKF

Part # KMK 19

BDI # 1260592

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
KM 19

COMPARE

KM 19

Description
KM 19 BEARING LOCKNUT

TIMKEN

Part # KM19

BDI # 1362317

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Nominal Thickness - Inch: 0.669

Nominal Thickness - Millimeter: 17

Price Inventory : Available to order
Loading Price
QTY
KMFE 19

COMPARE

KMFE 19

Description
KMFE 19 BRG LOCKNUT

SKF

Part # KMFE 19

BDI # 1261800

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: M8 Grub Screw

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
KMTA 19

COMPARE

KMTA 19

Description
KMTA 19 BRG LOCKNUT

SKF

Part # KMTA 19

BDI # 1269201

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMT 19

COMPARE

KMT 19

Description
KMT 19 BEARING LOCKNUT

SKF

Part # KMT 19

BDI # 1421350

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY