R1200-3-D
Description
R1200-3-D BEVEL GEAR SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE 2" EXT
Part # 06119
BDI # 160171
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.094
Overall Width - Inch:
9