323 50/1 R WR 1.438
Description
323 50/1 R WR 1.438 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14741
BDI # 23697752
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
265 50/1 A WR 143TC 1.438
Description
265 50/1 A WR 143TC 1.438 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07379
BDI # 23693767
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
265 50/1 A WR 56C 1.000
Description
265 50/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07283
BDI # 23693443
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.552
215 50/1 A WR 56C 1.250
Description
215 50/1 A WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02777
BDI # 23688444
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
325 50/1 A WR 143TC 1.938
Description
325 50/1 A WR 143TC 1.938 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14993
BDI # 21573169
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted