Page 1 of 9

Next

Compare
M1135042.00

COMPARE

M1135042.00

Description
M1135042.00 DC GEARMOTOR ; 40:1 62RPM 135LBIN 1/4HP 34VDC

LEESON

Part # M1135042

BDI # 557510

Features

Mounting Frame: 34-G
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.64

Price Inventory : Available to order
Loading Price
QTY
M1145129.00

COMPARE

M1145129.00

Description
M1145129.00 AC GEARMOTOR ; 3/8HP 86RPM 38 TEFC /208-230V 3PH

LEESON

Part # M1145129.00

BDI # 20181159

Features

Mounting Frame: 38
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Inverter Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.31

Price Inventory : Available to order
Loading Price
QTY
M1145147.00

COMPARE

M1145147.00

Description
M1145147.00 AC GEARMOTOR ; 3/8HP 172RPM 38 TEFC /208-230V 3PH

LEESON

Part # M1145147.00

BDI # 20181154

Features

Mounting Frame: 38
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Washdown Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.31

Price Inventory : Available to order
Loading Price
QTY
M1135297.00

COMPARE

M1135297.00

Description
M1135297.00 DC GEARMOTOR ; RT ANGLE 1 2 30:1 58RPM 158LBIN 1/4HP

LEESON

Part # M1135297

BDI # 557575

Features

Mounting Frame: 34-F
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Permanent Magnet DC Motor | Low Voltage | Optional Conduit Box | Removable Base | Face Mount Also Possible
Mounting Method: Direct Mounted
Overall Length - Inch: 11.82

Price Inventory : Available to order
Loading Price
QTY
M1125083.00

COMPARE

M1125083.00

Description
M1125083.00 AC GEARMOTOR ; 10 20:1 85RPM 24LBIN 06HP 31

LEESON

Part # M1125083.00

BDI # 20182154

Features

Mounting Frame: 31-C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.4
Nominal Center Distance - Inch: 1
Other Features: Permanent Split Capacitor Design | Optional Base Mount | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.94

Price Inventory : Available to order
Loading Price
QTY