DTR090-030-0-RM090-39
Description
DTR090-030-0-RM090-39 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-313972-9475
BDI # 848736
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543
DTRS090-030-0-RM090-40
Description
DTRS090-030-0RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-313973-8488
BDI # 848747
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Overall Width - Inch:
3.543
DTRS090-030-0-RM090-28
Description
DTRS090-030-0RM090-28 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-313973-8258
BDI # 848746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Overall Width - Inch:
3.543
DTR090-030-0-RM090-19
Description
DTR090-030-0-RM090-19 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-313972-D804
BDI # 848741
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543
DTR090-030-0-RM090-356
Description
DTR090-030-0RM090-356 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-313972-G424
BDI # 848743
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543