Page 1 of 251

Next

Compare
206Q56L40

COMPARE

206Q56L40

Description
206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XE1098

BDI # 350754

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363767
Mounting Method: Direct Mounted
Overall Length - Inch: 7.75

Price Inventory : In stock
Loading Price
QTY
20QZ40H56

COMPARE

20QZ40H56

Description
20QZ40H56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 20QZ40H56

BDI # 268234

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 346990
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : In stock
Loading Price
QTY
26A40L14WP

COMPARE

26A40L14WP

Description
26A40L14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT

DODGE

Part # 26A40L14WP

BDI # 271897

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347818
Mounting Method: Direct Mounted
Overall Length - Inch: 12.49

Price Inventory : In stock
Loading Price
QTY
F715-40-B5-J

COMPARE

F715-40-B5-J

Description
F715-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 51917

BDI # 171430

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343525
Mounting Method: Direct Mounted
Overall Length - Inch: 7.065

Price Inventory : Available to order
Loading Price
QTY
SS23Q40H56

COMPARE

SS23Q40H56

Description
SS23Q40H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL

DODGE

Part # SS23Q40H56

BDI # 20512851

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY