Page 1 of 341

Next

Compare

COMPARE

237UH60 107

Description
237UH60 107 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XF1160

BDI # 20858854

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 29.2
Flange Outside Diameter - Millimeter: 29.2

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 60.198
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Assembly Components: 60.198
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY
M4H26T25C

COMPARE

M4H26T25C

Description
M4H26T25C C-FACE REDUCER ; SIZE 4207 26:1 250

DODGE

Part # M4H26T25C

BDI # 299499

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 28.3HP
Nominal Max Output RPM: 68
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction
Mounting Method: Shaft Mounted
Overall Length - Inch: 31.5

Price Inventory : Available to order
Loading Price
QTY

COMPARE

262Q180H5 115

Description
262Q180H5 115 RAIDER WORM GEAR REDUCER ; NON-RETURNABLE 5:1 2.62" C-FACE

MORSE INDUSTRIAL

Part # XG1271

BDI # 24648742

Features

Component: Right Angle
Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Flange Outside Diameter - Millimeter: 350

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

300Q56H30 115

Description
300Q56H30 115 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XH1494

BDI # 21562777

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction
Assembly Components: 76.2
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

133Q56H10 010

Description
133Q56H10 010 WORM GEAR REDUCER ; NON-RETURNABLE C FACE HLW I/P MOUNT 10:1

MORSE INDUSTRIAL

Part # XB1113

BDI # 21517967

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction
Assembly Components: 33.782
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY