Page 1 of 34

Next

Compare
S863BR-150K-M1

COMPARE

S863BR-150K-M1

Description
S863BR-150K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01359

BDI # 181130

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY
FWC718-150-B5-G

COMPARE

FWC718-150-B5-G

Description
FWC718-150-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 52547

BDI # 171896

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343889
Mounting Method: Direct Mounted
Overall Length - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY
SF863BR-150K-B5-M1

COMPARE

SF863BR-150K-B5-M1

Description
SF863BR-150K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01632

BDI # 181366

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.21
Nominal Center Distance - Inch: 1.15
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 16

Price Inventory : Available to order
Loading Price
QTY
FWA732-150E-B5-G

COMPARE

FWA732-150E-B5-G

Description
FWA732-150E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 52366

BDI # 171720

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 338902
Mounting Method: Direct Mounted
Overall Length - Inch: 14.73

Price Inventory : Available to order
Loading Price
QTY
FWA718-150-B5-G

COMPARE

FWA718-150-B5-G

Description
FWA718-150-B5-G WORM SPEED REDUCER ; NON-RETURNABLE SOLID SHAFT DOUBLEUCTION

BOSTON GEAR

Part # 52535

BDI # 171884

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 338859
Mounting Method: Direct Mounted
Overall Length - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY