VTR014-016-0-RM142-80A
Description
VTR014-016-0RM142-80A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-319367-F898
BDI # 847557
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
UTR010-016-0-RM100-52
Description
UTR010-016-0-RM100-52 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314279-F719
BDI # 851108
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
VTR075-016-0-RM075-19
Description
VTR075-016-0-RM075-19 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-319406-G187
BDI # 847621
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
VTR018-016-0
Description
VTR018-016-0 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-319-393
BDI # 847599
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.157
UTR075-016-0-RM075-28
Description
UTR075-016-0-RM075-28 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314278-C674
BDI # 851100
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.104