6GWPF1 26

COMPARE

6GWPF1 26

Description
6GWPF1 26 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E434

BDI # 358376

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 67.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
M4H26T25C

COMPARE

M4H26T25C

Description
M4H26T25C C-FACE REDUCER ; SIZE 4207 26:1 250

DODGE

Part # M4H26T25C

BDI # 299499

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 28.3HP
Nominal Max Output RPM: 68
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction
Mounting Method: Shaft Mounted
Overall Length - Inch: 31.5

Price Inventory : Available to order
Loading Price
QTY
6GWP F2 26

COMPARE

6GWP F2 26

Description
6GWP F2 26 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # XX6144

BDI # 23992705

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 67.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWVP W3 26

COMPARE

6GWVP W3 26

Description
6GWVP W3 26 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E447

BDI # 358388

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 67.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 65.1
Nominal Center Distance - Inch: 2.563
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.125

Price Inventory : Available to order
Loading Price
QTY