6GWBPF2 285

COMPARE

6GWBPF2 285

Description
6GWBPF2 285 WORM GEAR REDUCER ; NON-RETURNABLE INDUSTRIAL RIGHT ANGLE

BROWNING

Part # G483

BDI # 358359

Features

Mounting Frame: 56
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 6.1
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF1 285

COMPARE

6GWBPF1 285

Description
6GWBPF1 285 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E468

BDI # 358343

Features

Mounting Frame: 56
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 6.1
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY