6GWBPF1 36.6
Description
6GWBPF1 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E458
BDI # 358346
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
47.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF2 36.6
Description
6GWBPF2 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # G475
BDI # 358362
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
47.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
HERA75ES 37.33 143TC 1.500
Description
HERA75ES 37.33 143TC 1.500 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-55768
BDI # 474704
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
46.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.86
HERA75PS 37.33 182TC 2.000
Description
HERA75PS 37.33 182TC 2.000 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-56118
BDI # 475054
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
46.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.36
HERA75ES 37.33 182TC 1.500
Description
HERA75ES 37.33 182TC 1.500 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-55824
BDI # 474760
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
46.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.36