SAF37 DRS71S4/MM03 87.7529703801
Description
SAF37 DRS71S4/MM03 87.7529703801 ; GEARMOTOR
Part # SAF37 DRS71S4/MM03 87.7529703801
BDI # 21578118
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
105
Reducer Type:
Right Angle
Motor Included:
Yes
Nominal Ratio:
39.39:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.26
Overall Width - Inch:
5.413