PR2042-004-SS-S-4010102-8.0
Description
PR2042-004-SS-S-4010102-8.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01441
BDI # 184568
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Standard Output Shaft | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.563
NTR23-004-0-RM060-6
Description
NTR23-004-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-513759-G864
BDI # 849136
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.32
NTR23-004-0-RM060-19
Description
NTR23-004-0-RM060-19 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-513759-F874
BDI # 849135
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.5
NTR34-004-0-RM090-28
Description
NTR34-004-0-RM090-28 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-513760-B984
BDI # 849140
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49
42-314243-C617
Description
UTR075-004-0-RM075-39 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314243-C617
BDI # 850959
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.104