Page 1 of 51

Next

Compare
SSHF72650B5HSP23

COMPARE

SSHF72650B5HSP23

Description
SSHF72650B5HSP23 WORM SPEED REDUCER ; NON-RETURNABLE STAINLESS STEEL

BOSTON GEAR

Part # H09929

BDI # 184573

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 9.54

Price Inventory : Available to order
Loading Price
QTY
17A50H56

COMPARE

17A50H56

Description
17A50H56 TIGEAR-2 REDUCER ; HOLLOW SIZES 13-20

DODGE

Part # 17A50H56

BDI # 263705

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346104
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY
13S50HWP

COMPARE

13S50HWP

Description
13S50HWP TIGEAR-2 REDUCER ; WITH WHITE PAINT

DODGE

Part # 13S50HWP

BDI # 262690

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 345664
Mounting Method: Direct Mounted
Overall Length - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY
SSHF721B-50K-B5-HS1-P19

COMPARE

SSHF721B-50K-B5-HS1-P19

Description
SSHF7210B-50KC-B5-HS1-P19 WRM SPD RED ; NON-RETURNABLE STAINLESS

BOSTON GEAR

Part # H10490

BDI # 184647

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 8.87

Price Inventory : Available to order
Loading Price
QTY
SS30Q50H14

COMPARE

SS30Q50H14

Description
SS30Q50H14 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL

DODGE

Part # SS30Q50H14

BDI # 20513877

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 76.2
Nominal Center Distance - Inch: 3
Mounting Method: Direct Mounted
Overall Length - Inch: 10.58

Price Inventory : Available to order
Loading Price
QTY