Page 1 of 8

Next

Compare
6GWVPW3 58

COMPARE

6GWVPW3 58

Description
6GWVPW3 58 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # E451

BDI # 358396

Features

Mounting Frame: 143T
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 30.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 65.1
Nominal Center Distance - Inch: 2.563
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.125

Price Inventory : Available to order
Loading Price
QTY
6GWP 58 F2 AY2946

COMPARE

6GWP 58 F2 AY2946

Description
6GWP 58 F2 AY2946 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # XX6163

BDI # 358371

Features

Mounting Frame: 143T
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 30.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWPF1 58

COMPARE

6GWPF1 58

Description
6GWPF1 58 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E438

BDI # 358380

Features

Mounting Frame: 143T
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 30.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HERA35ES 58.33 QLBUSH REQD 1.438

Description
HERA35ES 58.33 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE

HUB CITY

Part # 0250-60666

BDI # 23687357

Features

Mounting Frame: 56C-143TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 30
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 63.729
Nominal Center Distance - Inch: 2.509
Other Features: Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficiency
Mounting Method: Flange Mounted
Overall Length - Inch: 8.69

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HERA35AS 58.33 (24) 1.000

Description
HERA35AS 58.33 (24) 1.000 WORM GR REDCR ; NON-RETURNABLE

HUB CITY

Part # 0250-56760

BDI # 475668

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 30
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 63.729
Nominal Center Distance - Inch: 2.509
Other Features: Single Reduction | High-Efficiency | 90 Percentage Efficiency
Mounting Method: Flange Mounted
Overall Length - Inch: 9.13

Price Inventory : Available to order
Loading Price
QTY